Triple Arm Dock Light w/ 18in 3-Speed Fan, 90in Reach, Par38 Bulb Compatible

  • Mfr # 298811

  • Zoro # G311936989


product price:  $480.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
298811
Zoro #
G311936989
UPC #
-
Country of Origin
Multiple

Details

Item
Dock Light & Fan On Arm
Material
Steel
Color
Yellow

Description

Adjustable pivot friction maintains position. 90in reach. 3 speed, 1/3 HP 18in fan with pull chain control and 10 foot cord. Folds inward for easy storage. The Global Industrial™ Triple Arm Dock Light with 90in Reach is designed to Illuminate hard-to-reach loading and unloading areas. Durable twin-strut, 1.5in square steel arms provides superior rigidity, helps prevent sagging, and is hinged for easy extension. Folds compactly for storage. Adjustable pivot friction maintains position. Heavy duty 120V cord & plug. Meets OSHA requirements. Long-lasting baked enamel finish. Recessed bulb with spring-loaded socket maximizes bulb-life. Compatible for use with PAR38 or BR40 bulbs, not included. This dock light is cETLus listed.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.