Triple Level Carton Stand w/ 9 Dividers and Casters, 48"Lx18"Wx78-1/2"H, Chrome
- Mfr # B3172707
- Zoro # G322788553
product price:Â
$
436.99
/ea
Free Shipping & Returns
Key Features
Depth
48 in
Height
78-1/2 in
Color
Silver
Overall Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B3172707
- Zoro #
- G322788553
- UPC #
- -
- Country of Origin
- China
- Color
- Silver
Dimensions
- Depth
- 48 in
- Height
- 78-1/2 in
- Overall Width
- 18 in
Description
The carton stand help organize corrugated boxes for easy access. It has 48"L x 18"W shelves with three 25"H adjustable dividers per shelf and screw type leveling feet for uneven surfaces. The stand has a chrome plated finish. It is easy to assemble.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.