Tripple Elbow Corner Guards, Steel, 36H X 30L, Yellow

  • Mfr # 239803

  • Zoro # G308639077


product price:  $248.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Length
30 in
Overall Height
36 in
Bollard Cover Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239803
Zoro #
G308639077
UPC #
707022017190
Country of Origin
China

Dimensions

Length
30 in
Overall Height
36 in

Details

Material
Steel
Bollard Cover Color
Yellow

Description

These 90 degree corner guards fit snug around corners to protect machinery, buildings and offices. Corner guards are made with heavy duty welded steel for years of durability
  • Scratch resistant yellow powder coat finish with black 3W safety stripes for high visibility
  • Triple elbow guards are constructed of 4 schedule 10 steel pipe with 4-1/2 outer diameter
  • Welded Base plates measure 8 x 8 with 7/8 x 1-1/4 slotted bolt holes that allow floor anchoring.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.