
Truck Tire Rack 3 Tier Starter 60inW x 24inD x 120inH
Mfr # 795815
Zoro # G011892202
product price:Â $609.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Width
60 in
Depth
24 in
Height
120 in
Assembled/Unassembled
Unassembled
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
795815
Zoro #
G011892202
UPC #
-
Country of Origin
Multiple
Dimensions
Width
60 in
Depth
24 in
Height
120 in
Details
Item
Truck Tire Rack Starter
Assembled/Unassembled
Unassembled
Material
Steel
Color
Gray
Description
Perfect for automobile through tractor trailer tires. The additional capacity of these racks comes from the formed horizontal Z-beams. Up to 3800 lb. capacity per level. Sturdy units attach to walls using 4 included brackets. Boltless design allows horizontal beams to easily install without tools and adjusts in seconds at 2in increments. Heavy-duty 12 gauge beams have 3 hooks at each end for positive connection. Includes 5 deck supports per level. Uprights are 14-gauge steel measuring 1 in x 1 in. Built for Tires Only. Gray powder coat finish. Easy assembly. Add-On Units extend Starter Units to build runs of any length.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.