Truck Tire Rack 3 Tier Starter 96inW x 24inD x 120inH

  • Mfr # 795817

  • Zoro # G711892304


product price:  $774.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Key Features

Width
96 in
Depth
24 in
Height
120 in
Assembled/Unassembled
Unassembled
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
795817
Zoro #
G711892304
UPC #
-
Country of Origin
Multiple

Dimensions

Width
96 in
Depth
24 in
Height
120 in

Details

Item
Truck Tire Rack Starter
Assembled/Unassembled
Unassembled
Material
Steel
Color
Gray

Description

Perfect for automobile through tractor trailer tires. The additional capacity of these racks comes from the formed horizontal Z-beams. Up to 3800 lb. capacity per level. Sturdy units attach to walls using 4 included brackets. Boltless design allows horizontal beams to easily install without tools and adjusts in seconds at 2in increments. Heavy-duty 12 gauge beams have 3 hooks at each end for positive connection. Includes 5 deck supports per level. Uprights are 14-gauge steel measuring 1 in x 1 in. Built for Tires Only. Gray powder coat finish. Easy assembly. Add-On Units extend Starter Units to build runs of any length.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.