Storage Tub, 32-3/4 in Overall L, 15-3/4 in Overall H, 21-1/4 in Overall W, Polyethylene

  • Mfr # B1918438

  • Zoro # G808613607


product price:  $303.99
/ea
Free Shipping & Returns

Key Features

Overall Height
15-3/4 in
Overall Length
32-3/4 in
Overall Width
21-1/4 in
Material
Polyethylene
Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B1918438
Zoro #
G808613607
UPC #
832133006563
Country of Origin
United States

Dimensions

Overall Height
15-3/4 in
Overall Length
32-3/4 in
Overall Width
21-1/4 in

Details

Material
Polyethylene
Color
White
Item
Storage Tub

Description

This 4 bushel 30 gallon capacity tub is made of seamless polyethylene. FDA approved. This is for the tub only; cart & lid sold separately. Tub measures 32.75L x 21.25W x 15.75H and weighs 12 pounds.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.