Shop LITTLE GIANT
Additional $145.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Flat Handle Utility Cart, 12 ga. Steel, 1,200 lb Load Capacity, 3 Shelves, 37 1/2 in L, 18 in W
- Mfr # 3LG1832BRK
- Zoro # G5660912
product price:Â
$
323.99
/ea
Key Features
Overall Height
35 in
Overall Length
37 1/2 in
Overall Width
18 in
Material
12 ga. Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3LG1832BRK
- Zoro #
- G5660912
- UPC #
- -
- Country of Origin
- United States
- Material
- 12 ga. Steel
- Color
- Gray
- Load Capacity
- 1,200 lb
- Item
- Flat Handle Utility Cart
- Wheel Type
- 5" Polyurethane
- Number of Shelves
- 3
- Cart Shelf Style
- Lipped/Flush Combination
- Capacity per Shelf
- 400 lb
- Caster Material
- Polyurethane
- Gauge
- 12 ga
- Utility Cart Shelf Style
- Lipped/Flush Combination
- Construction
- Welded Steel
- Distance Between Shelves
- 11 3/4 in
- Finish
- Powder Coated
- Caster Type
- (2) Rigid, (2) Swivel with Brake
- Assembled/Unassembled
- Assembled
- Handle Included
- Yes
- Product Type
- Flat Handle Utility Cart
Dimensions
- Overall Height
- 35 in
- Overall Length
- 37 1/2 in
- Overall Width
- 18 in
- Caster Dia.
- 5"
- Lip Height
- 1-1/2 in
- Caster Width
- 1-1/4 in
- Overall LxWxH
- 37 1/2 in x 18 in x 35 in
Description
Flat Handle Utility Cart, Load Capacity 1,200 lb, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 37 1/2 in, Overall Width 18 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 11 3/4 in, Assembled/Unassembled Assembled
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.