Two Shelf Unassembled Heavy Duty Service Cart, 1200 Lb. Capacity, 48L x 24W x 27H

  • Mfr # 752246

  • Zoro # G808613546


product price:  $449.99
/ea
Free Shipping & Returns

Key Features

Overall Height
27 in
Overall Length
48 in
Overall Width
24 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
752246
Zoro #
G808613546
UPC #
707022332651
Country of Origin
China

Dimensions

Overall Height
27 in
Overall Length
48 in
Overall Width
24 in

Details

Material
Steel
Color
Gray
Item
Heavy Duty Cart

Description

Built to handle heavy loads with ease.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.