Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Two Shelf Unassembled Heavy Duty Service Cart, 1200 Lb. Capacity, 48L x 24W x 31H
- Mfr # 752258
- Zoro # G208613580
product price:Â
$
420.99
/ea
Free Shipping & Returns
Key Features
Overall Height
31 in
Overall Length
48 in
Overall Width
24 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 752258
- Zoro #
- G208613580
- UPC #
- 707022338486
- Country of Origin
- China
- Material
- Steel
- Color
- Gray
- Item
- Heavy Duty Cart
Dimensions
- Overall Height
- 31 in
- Overall Length
- 48 in
- Overall Width
- 24 in
Description
Built to handle heavy loads with ease.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.