Two Shelf Unassembled Heavy Duty Service Cart, 1200 Lb. Capacity, 60L x 30W x 27H

  • Mfr # 752248

  • Zoro # G708613585


product price:  $498.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
27 in
Overall Length
60 in
Overall Width
30 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
752248
Zoro #
G708613585
UPC #
707022333818
Country of Origin
China

Dimensions

Overall Height
27 in
Overall Length
60 in
Overall Width
30 in

Details

Material
Steel
Color
Gray
Item
Heavy Duty Cart

Description

Built to handle heavy loads with ease.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.