
Two Stage Piston Air Compressor w/Dryer, 7.5 HP, 80 Gal., 1 Phase, 230V
Mfr # 133684
Zoro # G108619712
product price: $6,148.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
Key Features
Voltage
208-230
Overall Height
75 in
Overall Length
31 in
Overall Width
34 in
Cylinder Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
133684
Zoro #
G108619712
UPC #
707022481724
Country of Origin
Turkey
Dimensions
Overall Height
75 in
Overall Length
31 in
Overall Width
34 in
Details
Voltage
208-230
Cylinder Material
Steel
Description
The Global Industrial Two Stage Piston Air Compressor with Dryer offers superior performance and is designed to provide years of reliable service. A 50,000-hour industrial use life span makes this compressor ideal for commercial and industrial manufacturers, auto repair shops, small to mid-sized businesses, and those who perform frequent DIY projects. Overall measurements: 31 L x 34 W x 75 H. The Global Industrial Refrigerated Air Dryer offers superior performance and is designed to provide years of reliable service. This dryer, requiring little to no maintenance, is efficient and ideal for use with compressors that do not have aftercoolersremoving oil, water, dust, and dirt particles to improve air quality, tool life, and project results. Its compact design can fit just about anywhere and can be used with 5HP 7.5HP, and 10HP compressors up to 57 CFM.Overall measurements: 22 L x 13 W x 23 H.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.