Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Two-Tone Safety Vest 4XL/5XL Class 2 H Back, , Zipper 6 Pockets, 1 Mic Tab
- Mfr # 641641OXXXXL
- Zoro # G811863488
product price:Â
$
22.35
/ea
Key Features
Material
Polyester Mesh
Reflective Stripe Width
2 in
Back Stripe Pattern
H
ANSI Class
2
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 641641OXXXXL
- Zoro #
- G811863488
- UPC #
- 707022499811
- Country of Origin
- China
- Item
- Two-Tone Safety Vest
- Color
- Orange
- Material
- Polyester Mesh
- Back Stripe Pattern
- H
- ANSI Class
- 2
- Closure Type
- Zipper
- Total Number of Pockets
- 6
- Includes Microphone Tab
- 1
Dimensions
- Size
- 4XL/5XL
- Reflective Stripe Width
- 2 in
Description
ANSI Class 2 with 6 pockets with 2 for mini tablets. 6 pockets and a mic tab for clipping on a walkie talkie Made of lightweight polyester mesh fabric with reflective strips. This Global Industrial™ Class 2 Hi-Vis Safety Vest provides simple PPE personal protective equipment workwear with plenty of pockets for employees. Ideal for busy construction sites, warehouses, and docking facilities. Vest includes up to 6 pockets for items such as id cards and small tablet devices, 2in silver reflective strips with contrasting trim, and a zip-front for easy closure. Two-tone design helps keep workers visible.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.