Type 1, 6 in Dia, .045 in Thick, Aluminum Oxide, 60 Grit, A60S Series

  • Mfr # B2233751

  • Zoro # G908658164


product price: $4.29
/ea
Sold in multiples of 50 for $214.50

Key Features

Wheel Type
Type 1
Overall Diameter
6 in
Overall Thickness
.045 in
Abrasive Material
Aluminum Oxide
Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2233751
Zoro #
G908658164
UPC #
699053231068
Country of Origin
United States

Dimensions

Overall Diameter
6 in
Overall Thickness
.045 in
Center Hole Diameter
7/8 in

Details

Wheel Type
Type 1
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
60
Series
A60S
Maximum Operating Speed
10200 rpm
Tool Compatibility
Angle Grinders
Applicable Materials
Metal
Bonding Type
Resin

Description

Type 1 thin high speed cut-off wheel. General purpose, extremely fast cutting with long life. Exceptional performance. Externally reinforced with fiberglass layers to provide ultimate safety in a thin wheel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.