U-Rack Bike Rack, 2-Bike Capacity, Below Ground Mount, Gray
- Mfr # 670350GGY
- Zoro # G111892386
product price:
$
236.99
/ea
Free Shipping & Returns
Key Features
Length
14-1/2 in
Width
1 5/8 in
Height
34 in
Color
Gray
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 670350GGY
- Zoro #
- G111892386
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 14-1/2 in
- Width
- 1 5/8 in
- Height
- 34 in
Details
- Item
- U-Bike Rack
- Color
- Gray
- Material
- Steel
- Assembly Required
- Yes
Description
Withstands the outdoor elements. Below ground mount. Holds 2 bicycles. Simplify your bicycle storage with the Global Industrial U-Rack Bike Rack. Built to withstand the outdoor elements, this rack is constructed with durable, zinc-rich, powder coated steel. Zinc alloy provides a perfect surface for powder coating and forms an excellent bond, while the zinc plating is corrosion-resistant. The rack has a high-temperature toleranceup to 120° Fahrenheitwhile increasing the metalfts life expectancy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.