U-Rack Bike Rack, Black, Below Ground Mount, 2-Bike Capacity
- Mfr # 442804GBK
- Zoro # G508610708
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Length
14-1/2 in
Width
1 5/8 in
Height
34 in
Color
Black
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 442804GBK
- Zoro #
- G508610708
- UPC #
- 707022333351
- Country of Origin
- China
Dimensions
- Length
- 14-1/2 in
- Width
- 1 5/8 in
- Height
- 34 in
Details
- Color
- Black
- Material
- Steel
- Type
- U-Bike Rack
Description
Tubular steel constructionPower coat finish Rounded for safety 2 bike capacity Holds bikes in upright positionAccepts cables and bike locks not included Ground mount for installation in fresh, wet cement or soil
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.