Zoro Homepage

Ultra-Low Temperature Undercounter Lab Freezer, Solid Door, 3.5 Cu.Ft.

  • Mfr # 2453707

  • Zoro # G008613247


product price: $8,333.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Width
30 in
Overall Height
32 in
Overall Depth
26
Voltage
115
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2453707
Zoro #
G008613247
UPC #
707022458856
Country of Origin
China

Dimensions

Overall Width
30 in
Overall Height
32 in
Overall Depth
26

Details

Item
Ultra Low Temperature Freezer
Voltage
115
Color
White
Laboratory Refrigerator/Freezer Style
Undercounter

Description

Designed with simplicity and efficiency in mind, allowing seamless temperature control from a digital operating system. Large front digital Thermostat LED Display is easy-to-read. Solid door keeps contents and materials in private enclosure. This undercounter freezer is user friendly with an ergonomically designed access door for easy opening and closing. The handle is lockable padlock available separately and equipped with a set of keys for secure access. Optional ability to add a padlock, providing extra security. Standard white cabinet and chamber bring a professional appearance to your laboratory or medical space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.