Zoro Homepage

Ultrasonic Humidifier, Cool Mist, 300 Pints Output Per Day

  • Mfr # 246137

  • Zoro # G811863808


product price: $2,032.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Depth
23-5/8 in
Height
18-1/4 in
Width
13-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246137
Zoro #
G811863808
UPC #
707022401821
Country of Origin
China

Dimensions

Depth
23-5/8 in
Height
18-1/4 in
Width
13-3/4 in

Details

Item
Industrial Humidifier
Color
Blue

Description

This cool mist ultrasonic humidifier creates water droplets that are fan forced to exit the unit in the form of cool fog. Spray capacity of 300 pints per day. 32ftL remote Sensor to adjust between 30-90% humidity range. A Timer allows setting on-off between 1 to 24 hours. Features low water level warning shutoff and refill; fan delay protection; and, automatic water inlet float to refill and stop fill of the tank. Ultrasonic humidifier includes: a Pre-Sediment Filter; 2 Filter Elements one is a spare replacement; 2 1/4in x 19inL Inlet hoses. 38 Pint tank capacity. 110 Volt, 450 Watts. 13-3/4inW x 23-5/8inD x 18-1/4inH. ETL/ cETL Listed. One Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.