Zoro Homepage

Ultrasonic Humidifier, Cool Mist 80 Pints Output Per Day

  • Mfr # 246135

  • Zoro # G511863917


product price: $877.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Depth
23-5/8 in
Height
18-1/4 in
Width
13-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246135
Zoro #
G511863917
UPC #
707022401807
Country of Origin
China

Dimensions

Depth
23-5/8 in
Height
18-1/4 in
Width
13-3/4 in

Details

Item
Industrial Humidifier
Color
Blue

Description

Quickly and effectively create moisture in the air with the Global Industrial™ Ultrasonic Humidifier. The cool mist ultrasonic humidifier creates water droplets that are fan-forced to exit the unit in the form of cool fog. Features a low water level warning shutoff and refill feature, fan delay protection, and an automatic water inlet float to refill and stop fill of the tank. Measurements: 13-3/4inW x 23-5/8inD x 18-1/4inH. ETL/ cETL Listed. Product also includes:. One pre-sediment filter. Two filter elements one is a spare replacement. Two 1/4in x 19in L inlet hoses. Tank capacity: 38 pints. 110 volt, 190 watts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.