Zoro Homepage

Under the Desk Radiant Panel Heater, 170W, 120V

  • Mfr # 246097

  • Zoro # G308826941


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Electric Heater Item
Panel Heater
Heater Voltage
120
Width
22-7/16 in
Depth
1-1/16 in
Height
14-14/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246097
Zoro #
G308826941
UPC #
707022355490
Country of Origin
China

Dimensions

Width
22-7/16 in
Depth
1-1/16 in
Height
14-14/16 in

Details

Electric Heater Item
Panel Heater
Heater Voltage
120
Heater Color
White
For Use With
Residential

Description

This Under Desk Radiant Heater gives you personalized warmth just where it's needed - when it's needed. Unit Includes 6 foot long cord with 3-prong grounded plug. 120 Volts, 170 Watts, 5 Amps.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.