Zoro Homepage

Universal Countertop Soap/Sanitizer Dispenser Stand

  • Mfr # 641514

  • Zoro # G208827017


product price: $61.95
/ea

Key Features

Mount Type
Counter top
Material
Steel
Color
Silver
Height
14 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641514
Zoro #
G208827017
UPC #
707022452847
Country of Origin
United States

Dimensions

Height
14 in
Width
8 in
Length
9 in

Details

Mount Type
Counter top
Material
Steel
Color
Silver
Application
Sanitizer Dispensers

Description

Countertop Soap/Sanitizer Dispenser Stand makes hand cleaning easy, and is ideal for use in common areas in lobbies, offices, schools, or to help add additional dispensers in restrooms. Durable steel construction with powder coated finish. Mounting panel measures 4W x 14L - can be used with hardware or with double sided adhesive foam tape. Overall Dimensions: 9L x 8W x 14H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.