Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Hand Sanitizer Dispenser Floor Stand, Stand Only

  • Mfr # 641508

  • Zoro # G608827075


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum/Steel
Color
Silver
Height
54 in
Width
12 in
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641508
Zoro #
G608827075
UPC #
707022448826
Country of Origin
United States

Dimensions

Height
54 in
Width
12 in
Length
14 in

Details

Material
Aluminum/Steel
Color
Silver

Description

Universal Hand Sanitizer Dispenser Floor Stand is ideal for high traffic areas such as lobbies, offices, schools and other facilities where frequent hand sanitation is needed. It can be used with a variety of hand sanitizer dispensers to convert into a portable station. Durable aluminum/steel construction. Drip tray helps prevent hand sanitizer leaks on floors. Mounting plate dimensions: 6W x 16-1/4H with 1 x 4-1/2D drip tray. Dispensers can be mounted by hardware or double-sided adhesive tape mounting hardware and tape included. Sanitizer Dispenser Sold Separately. Overall assembled product dimensions: 14L x 12W x 54H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.