
Universal LCD/Plasma Mount, Fits 30-50in Screens
Mfr # 239150
Zoro # G211936669
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
239150
Zoro #
G211936669
UPC #
707022108539
Country of Origin
China
Details
Color
Black
Material
Steel
Assembly Required
No
Item
Monitor Mount
Description
Large Screen Universal LCD/Plasma Mount for Global IndustrialTM Orbit Computer Workstations. The VESA mount accommodates any flat panel monitor from 30-50in. Mount permits monitor to tilt up 15° and down 5° easily and without tools to provide optimal viewing. Locks in place with a thumb screw. Also permits up to 12in of vertical adjustment after monitor is mounted. Monitorfts wall plate hooks onto mount for easy installation. UL listed. Easy assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.