Zoro Homepage

Universal LCD/Plasma Mount for 30in-50in Screens

  • Mfr # 239150A

  • Zoro # G311936583


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Assembly Required
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239150A
Zoro #
G311936583
UPC #
-
Country of Origin
Multiple

Details

Material
Steel
Color
Black
Assembly Required
Yes
Item
Wall Mount

Description

Universal LCD/Plasma Mount from Global Industrial™ allows wall mounting of flat screen monitors up to 50in. Easily mount your flat screen monitor to a wall at your desired viewing height using these VESA mounts. VESA mount allows monitor to tilt up 15° and down 5° easily and without tools to provide optimal viewing. Locks in place with a thumb screw. Weight capacity is up to 150 lbs. Monitorfts wall plate hooks onto mount for easy installation. Requires stud mount installation. Accommodates any flat panel monitor from 30in to 50in. Also permits up to 12in of vertical adjustment after monitor is mounted. UL listed. Easy assembly. 1 year limited warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.