This item is Discontinued.

Global Industrial Sorbents, Gray, Poly-Cellulose/Super Absorbent Flake, 12 PK B2305922

This item is Discontinued.

Global Industrial

Sorbents, Gray, Poly-Cellulose/Super Absorbent Flake, 12 PK (Discontinued)

Mfr # B2305922
Zoro # G008621099
UPC # 707022381727
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B2305922
Zoro #
G008621099
UPC #
707022381727
Country of Origin
United States

Dimensions

Height
3 in
Length
4 in

Details

Item
Sorbents
Color
Gray
Material
Poly-Cellulose/Super Absorbent Flake

Description

Universal super absorbent flake socks. These 3-inches Spun bond outer sleeve tube socks are filled with a next generation absorbent core, and are designed to contain small oil and water based spills. They wrap easily around leaky equipment. They also conveniently mold to uneven surfaces. Absorbency up to 21 gallons water and 21 gallons oil. No lint spun bond outer sleeve. Contain high proportions of recycled content. Contains proprietary super absorbent flake. 50 percent more absorbent then most all competitors socks. Absorbs more and can stay on the job longer reducing costs. Avoid high-heat applications. Ensure that disposal of these sorbents complies with all local, state and federal regulations. Compliance: 29 CFR 1910.120j1vii - suitable quantities of proper absorbents shall be kept available and used in areas where spills, leaks or ruptures may occur; 29 CFR 1910.22a2 - The floor of every workroom shall be maintained in a clean and, so far as possible, a dry condition. Measures 3-inches diameter by 48-inches length. 12 - Socks/Box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.