Zoro Homepage

Upholstered Fabric Club Chair, Tan

  • Mfr # 695965TN

  • Zoro # G008610574


product price: $709.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Depth
31-1/2
Overall Height
32-1/4 in
Caster Type
Reception Seating
Overall Width
30-1/4 in
Category Type
Club Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695965TN
Zoro #
G008610574
UPC #
707022488464
Country of Origin
China

Dimensions

Overall Depth
31-1/2
Overall Height
32-1/4 in
Overall Width
30-1/4 in

Details

Caster Type
Reception Seating
Category Type
Club Chair
Assembled/Unassembled
Assembled

Description

Club Chair presents a sleek, modern, and minimalist look that is perfect for hotels, reception rooms, and similar areas that need comfortable and resilient seating. Its plush cushioning and durable fabric exterior are designed for longevity, and its four legs leaves the floor underneath it open for ventilation and makes it easy to mop or vacuum under it without having to move the chair. Seat cushion thickness is 8-3/4. Mid-back height is: 16H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.