Zoro Homepage

Upright Frame, Steel, 36D X 120H

  • Mfr # 23CP3612

  • Zoro # G108612409


product price: $332.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
120 in
Overall Depth
36
Decking Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23CP3612
Zoro #
G108612409
UPC #
707022081481
Country of Origin
Malaysia

Dimensions

Overall Height
120 in
Overall Depth
36

Details

Decking Material
Steel
Item
Upright Frame

Description

Made of 14-gauge steel measuring 1-3/4 x 1-3/4, these heavy duty uprights feature a gray powder coat finish. Each upright frame includes 2 upright posts and cross bracing. Upright posts include foot plates that allow rack to be bolted to the floor. Easy assembly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.