Upright Laboratory Refrigerator, Glass Door, 13.8 Cu.Ft.

  • Mfr # 2453703

  • Zoro # G508613273


product price: $3,190.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Width
26-3/16 in
Overall Height
77-3/8 in
Overall Depth
28
Voltage
115
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2453703
Zoro #
G508613273
UPC #
707022458818
Country of Origin
China

Dimensions

Overall Width
26-3/16 in
Overall Height
77-3/8 in
Overall Depth
28

Details

Item
Medical and Lab Refrigerator
Voltage
115
Color
White
Laboratory Refrigerator/Freezer Style
Upright

Description

Designed with simplicity and efficiency in mind, allowing seamless temperature control from a digital operating system. Ideal for labs, medical rooms, pharmacies, and similar facilities. Large front digital Thermostat LED Display is easy-to-read. Transparent glass swing door allows a sharp view of stored contents and materials from a distance. Cylinder lock provides protected access security. Standard white cabinet and chamber bring a professional appearance to your laboratory or medical space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.