Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Cart Handle, 21

  • Mfr # AH21C

  • Zoro # G108591773


product price: $58.95
/ea
Sold in multiples of 2 for $117.90

Key Features

Overall Height
33 in
Material
Steel
Color
Chrome
Finish
Chrome
Type
U Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH21C
Zoro #
G108591773
UPC #
707022002356
Country of Origin
China

Dimensions

Overall Height
33 in
Overall Depth
21

Details

Material
Steel
Color
Chrome
Finish
Chrome
Type
U Handle
Assembled/Unassembled
Unassembled

Description

Constructed of 1 steel tubing grooved on 1 increments for simple shelf adjustment. 33H
  • Chrome.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.