Utility Drawer for Audio Visual Instrument Cart, 17-1/4L x 20W x 6-1/2H

  • Mfr # 502289A

  • Zoro # G408611317


product price:  $207.99
/ea
Free Shipping & Returns

Key Features

Overall Length
17-1/4 in
Overall Width
20 in
Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
502289A
Zoro #
G408611317
UPC #
707022334310
Country of Origin
China

Dimensions

Overall Length
17-1/4 in
Overall Width
20 in

Details

Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled
Type
Accessory
Weight
11

Description

17-1/4L X 20W X 6-1/2H drawer includes lock with 2 keys. Safety stop prevents spills. One drawer fits 36L carts, two fits 48L carts, and three fit 60L carts. Attaches easily. Fits Two Shelf Open Models Only. Does not fit Security Models.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.