Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Velour Rope 59 With Ends For Portable Gold Post, Black

  • Mfr # 269385BK

  • Zoro # G208620335


product price: $35.95
/ea

Key Features

Post Material
Velour
Overall Length
59 in
Rope Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
269385BK
Zoro #
G208620335
UPC #
707022115032
Country of Origin
China

Dimensions

Overall Length
59 in

Details

Item
Barrier Rope
Post Material
Velour
Color
Black
Rope Color
Black

Description

Rope with ends easily attach to Post sold separately to create an effective and easy to use portable crowd control barrier. Post and rope stanchions are easy to set-up and move when you need them
  • Belts are 59L and include gold plated stainless steel ends for easy connection to post
  • Plush, stain resistant Velour rope.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.