Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vented Shelf, 19-1/2W x 29-1/4D x 2-7/8H, Black

  • Mfr # 239117

  • Zoro # G908653510


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height
2 in
Depth
28 in
Type
Accessories
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239117
Zoro #
G908653510
UPC #
707022011532
Country of Origin
China

Dimensions

Height
2 in
Depth
28 in
Width
18-1/2 in

Details

Material
Steel
Type
Accessories
Color
Black

Description

Optional fixed vented shelf for data cabinet. Measures 19-1/2W x 29-1/4D x 2-7/8H. 75 lb. weight capacity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.