
Ventilated Door Locker, 12 in W, 15 in D, 78 in H, Dark Gray
Mfr # 493747GY
Zoro # G211937949
original price:Â $291.99 , new price: $264.99 , 9 percent off
new price:Â $264.99
/ea
Free Shipping & Returns
Key Features
Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Color
Dark Gray
Material of Construction
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
493747GY
Zoro #
G211937949
UPC #
707022459150
Country of Origin
Viet Nam
Dimensions
Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Details
Color
Dark Gray
Item
Ventilated Door Locker
Material of Construction
Steel
Description
Ventilated lockers are made using heavy 16 gauge steel with diamond shaped perforations for improved airflow. Locker doors feature rubber bumpers on framing to ensure quiet operation. Continuous piano hinges provide maximum security. Recessed handle and finger-lift control creates a clean, neat appearance. Lockers include blank number plates. Gray Powder coat color finishes. Steel lockers feature finished sides; no need for decorative end panels. Double Tier Steel Gym Lockers have secure 2-point positive locking system, stainless steel door latch and double and single-prong coat hooks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.