
Vertical Bar Storage Rack, 4 Bays, 48Wx24Dx60H, 6000 Lb. Cap., Assembled
Mfr # 320753A
Zoro # G408661404
product price: $626.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
Key Features
Shelving Type
Vertical Bar Rack
Depth
24 in
Height
60 in
Material
Steel
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320753A
Zoro #
G408661404
UPC #
707022437813
Country of Origin
China
Dimensions
Depth
24 in
Height
60 in
Overall Width
48 in
Details
Shelving Type
Vertical Bar Rack
Material
Steel
Color
Blue
Assembled/Unassembled
Assembled
Description
The Global Industrial; Vertical Bar Rack with 4 Bays supports and maintains materials for quick reach and accessibility in a convenient overhead location. This steel forged bar rack accepts up to 1500 lbs. of evenly distributed cartons, plywood, and other raw building materials on each bay. The 4 bay slot rack keeps materials separated and in upright position for quick access. Unit is compact designed for easy portability or placement on surfaces where ceiling room allows. Unit should be anchored to ground before handling. Dimensions are 48W x 24D 60H. Assembled units are non-returnable/non-cancellable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.