
Vertical Medical Gas Cabinet, D & E Cylinder, 12 Cylinder, Self Close
Mfr # 288170
Zoro # G411936971
product price:Â $824.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Material
Steel
Overall Height
44 in
Overall Width
23 in
Overall Depth
18 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
288170
Zoro #
G411936971
UPC #
707022508322
Country of Origin
China
Dimensions
Overall Height
44 in
Overall Width
23 in
Overall Depth
18 in
Details
Item
Cylinder Cabinet
Material
Steel
Color
Green
Description
Safe storage for portable oxygen cylinders. All welded steel construction for durability. OSHA & NFPA compliant. Securely store oxygen and other medical gas cylinders in this Global Industrial™ Vertical Medical Gas Cylinder Storage Cabinet. Made from durable solid steel, this cabinet stores up to twelve D- and E-size cylinders. Its lockable, self-closing door protects against theft, damage, and/or tampering, making it an ideal solution for hospitals, nursing homes, and other medical facilities. No assembly required. Limited 1-Year Warranty. Full length, heavy-duty piano hinge. Stores up to 12 D and/or E cylinders. Lockable, flush-mounted handle with keys. Dimensions: 23inW x 18inD x 44inH.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.