
Vinyl Green, 4 in W x 108 in L, 5 Thick
Mfr # 670653GN
Zoro # G408611607
product price: $21.65
/eaKey Features
Material
Vinyl
Length
108 in
Thickness
5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
670653GN
Zoro #
G408611607
UPC #
707022488730
Country of Origin
China
Dimensions
Width
4 in
Length
108 in
Thickness
5
Details
Color
Green
Material
Vinyl
Description
Outline aisles, walkways, and changes in floor-height with the Global Industrial; Safety Tape. The PVC tape is durable making it ideal for marking hazards on floors, walls, and equipment in various work settings. Made of vinyl film with a rubber adhesive system, the tape will adhere to most clean and dry surface areas and is commonly used in aisle demarcation, color coding, and pipe-banding applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.