Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Red, 4 in W x 108 in L, 5 Thick

  • Mfr # 670653RD

  • Zoro # G708611635


product price: $21.65
/ea

Key Features

Material
Vinyl
Length
108 in
Thickness
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670653RD
Zoro #
G708611635
UPC #
707022488754
Country of Origin
China

Dimensions

Width
4 in
Length
108 in
Thickness
5

Details

Color
Red
Material
Vinyl

Description

Outline aisles, walkways, and changes in floor-height with the Global Industrial; Safety Tape. The PVC tape is durable making it ideal for marking hazards on floors, walls, and equipment in various work settings. Made of vinyl film with a rubber adhesive system, the tape will adhere to most clean and dry surface areas and is commonly used in aisle demarcation, color coding, and pipe-banding applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.