Vinyl Red/White, 2 in W x 108 in L, 5 Thick

  • Mfr # 670651RW

  • Zoro # G908611619


product price: $12.99
/ea

Key Features

Material
Vinyl
Length
108 in
Thickness
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670651RW
Zoro #
G908611619
UPC #
707022488006
Country of Origin
China

Dimensions

Width
2 in
Length
108 in
Thickness
5

Details

Color
Red/White
Material
Vinyl

Description

Outline hazardous areas and changes in floor-height with the Global Industrial; Striped Hazard Warning Tape. The PVC tape is durable making it ideal for use around warehouses, material handling facilities, and other industrial factory settings. Made of conformable vinyl film with a rubber adhesive system, the tape will adhere to most clean and dry surface areas such as, walls, floors, pipes, and equipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.