Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Upholstered Swivel Stool, Black, 21-25H Seat

  • Mfr # 240145

  • Zoro # G208624333


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
27-1/2 Base in
Assembled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240145
Zoro #
G208624333
UPC #
707022013963
Country of Origin
China

Dimensions

Width
27-1/2 Base in

Details

Color
Black
Assembled
No
Item
Office Stool

Description

Vinyl upholstery
  • Pneumatic height adjustment lever
  • 360° foot rest
  • Stable 5 blade base
  • Non-marring floor glides2-1/2 thick comfort cushion seat, 1 thick comfort cushion back
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.