Wall Mount Laptop Security Cabinet, 19-3/4inW x 4-3/4inD x 15-3/4inH, Gray
- Mfr # 249329A
- Zoro # G011938276
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
4-3/4 in
Overall Height
15-3/4 in
Overall Width
19-3/4 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 249329A
- Zoro #
- G011938276
- UPC #
- 707022034821
- Country of Origin
- China
Dimensions
- Overall Depth
- 4-3/4 in
- Overall Height
- 15-3/4 in
- Overall Width
- 19-3/4 in
Details
- Material
- Steel
- Color
- Gray
- Assembled/Unassembled
- Assembled
- Item
- Laptop Mount
Description
This Steel Security Cabinet Stores Away Laptop Computers When Not In Use To Prevent Theft And Allows Stand-Up Workstation Use. Security storage cabinet features an electric keypad lock that eliminates need for keys. Electronic coded lock uses a reprogrammable administrative and user password and features an emergency back-up with security key. Laptop storage cabinetfts interior measures 3inD when closed. Platform measures 16-1/2inW x 12-1/4inD and is cushioned to protect laptops. Platform straps keep laptop securely in place when closed. Electronic lock cabinet includes a 1-1/2in diameter cable management opening. Gray powder coated finish. Overall measures 19-3/4inW x 4-3/4inD x 15-3/4inH. This unit requires 4-AA batteries sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.