Wall Mount Shelf with 1-1/2 Lip 18 Gauge 430 Stainless Steel 48W x 12D
- Mfr # 493628
- Zoro # G608612466
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Shelving Style
Shelf
Width
48 in
Depth
12 in
Height
9-1/2 in
Material
430 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 493628
- Zoro #
- G608612466
- UPC #
- 707022435062
- Country of Origin
- China
Dimensions
- Width
- 48 in
- Depth
- 12 in
- Height
- 9-1/2 in
Details
- Item
- Flat Solid with Lip
- Shelving Style
- Shelf
- Material
- 430 Stainless Steel
- Color
- Silver
Description
The stainless steel wall mount shelf helps maximizing storage space for food service environments, laboratories, and more. The durable stainless steel features 18 gauge type 430 construction, provides a sanitary and corrosion resistant work surface for maintenance ease. 200 lb. shelf capacity evenly distributed. 1-1/2 lip on 3 sides with a 3/4 radius front roll. Included shelf brackets and hardware mount easily. Top is polished to a #4 mill finish for a high quality appearance. NSF listed.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.