Wall Mount Shop Desk, 34W x 30D - Gray

  • Mfr # 634177GY

  • Zoro # G508653590


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Overall Height
32-1/2 in
Overall Depth
30
Color
Gray
Assembly
Unassembled
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634177GY
Zoro #
G508653590
UPC #
707022354783
Country of Origin
China

Dimensions

Overall Width
34-1/2 in
Overall Height
32-1/2 in
Overall Depth
30

Details

Item
Wall mounted
Color
Gray
Assembly
Unassembled
Material
Steel

Description

Easy Assembly. Shop desk features pigeonhole riser that measures 7-3/4H x 12D and holds supplies and/or any size computer monitor. Drawer under work surface glides easily on steel ball bearing slides, includes a cylinder lock for secure storage and measures 22-3/4W x 15-3/4D x 4-1/2H. Electric duplex knockout holes provide a convenient way of attaching an electrical extension for easy access to electric power. Outlet easily screws onto the side of the shop desk. No wiring necessary. Wall Mount Desk includes support brackets for easy installation against walls at any height. Durable gray powder coat finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.