Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mounted Locking Writing Desk, 20 W x 3-3/8D x 16-2/5H, Tan

  • Mfr # 249997

  • Zoro # G008653571


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Overall Width
20 in
Overall Height
16-3/8 in
Overall Depth
3/3/2008
Color
Tan
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249997
Zoro #
G008653571
UPC #
707022117968
Country of Origin
China

Dimensions

Overall Width
20 in
Overall Height
16-3/8 in
Overall Depth
3/3/2008

Details

Item
Wall Mounted Fold Down
Color
Tan
Material
Steel
Assembly
Assembled

Description

Wall mount desk conveniently folds away when not in use to provide optimal work space. Wall mount shop desk provides a work surface where you need it.
  • Ideal for loading docks, warehouses, factory floors, doctors offices, supply rooms, and shipping & receiving areas.
  • Folding shop desk mounts to walls at desired work height to accommodate stand-up or sit-down work positions.
  • Made of durable steel with a scratch resistant powder coat finish.
  • Full width handle lowers the desk to provide a convenient 13D work surface.
  • The interior features a convenient pen storage compartment for pens, small tools and other supplies.
  • Also includes a storage bin for charts, folders and other literature.
  • Magnetic closure keeps door in place.
  • Locking desk includes a cylinder lock with 2 keys for security.
  • Helps prevent unwanted desk opening.
  • Measures 20W x 3-3/8D x 16-2/5H.
  • Hardware included.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.