Wall Mounted Receiving Desk, 24W x 22D x 12H, Gray

  • Mfr # B237006

  • Zoro # G308653585


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

Overall Height
12 in
Overall Depth
22
Color
Gray
Assembly
Unassembled
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B237006
Zoro #
G308653585
UPC #
707022324519
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Height
12 in
Overall Depth
22

Details

Item
Wall mounted
Color
Gray
Assembly
Unassembled
Material
Steel

Description

Ideal for receiving, record keeping and for inventory purposes. Provides a large, solid writing surface with pencil and paper compartments. Constructed of heavy duty steel. Wall mount type with a convenient storage compartment under writing surface.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.