
Wall Mounted Wash Fountain, 2 Station, Sensor-Operated
Mfr # 604083
Zoro # G811938162
product price: $1,341.99
/ea
Free Shipping & Returns
Key Features
Overall Height
25-3/8 in
Overall Width
27-1/2 in
Overall Length
18 in
Color
Tan
Material of Construction
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
604083
Zoro #
G811938162
UPC #
707022471992
Country of Origin
China
Dimensions
Overall Height
25-3/8 in
Overall Width
27-1/2 in
Overall Length
18 in
Details
Color
Tan
Material of Construction
Polyethylene
Description
Sensor motion detection allows touchless operation. Durable high-density polyethylene rotocast material. Attractive granite-like finish blends well in industrial spaces . The Sensor-Operated Global Industrial™ Wash Fountain is conveniently built to help wash the dirtiest and grimiest hands without direct contact. Use this sensor wash fountain for restrooms in warehouses, manufacturing facilities, food processing plants, and other commercial and industrial areas that need a convenient washing station. Wall-mounted for minimal space occupancy. Features two stations, allowing multiple users to wash hands at the same time. This unit is engineered for installation on various wall surfaces allowing proper anchorage and is only suitable for indoor locations. Heavy-duty mounting hardware included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.