Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mounting Post Kit 14 High - Double

  • Mfr # 188CP48

  • Zoro # G208658222


product price: $68.59
/ea

Key Features

Material
Steel
Finish
Chrome
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
188CP48
Zoro #
G208658222
UPC #
707022000550
Country of Origin
China

Dimensions

Overall Height
14 in

Details

Item
Double Post Kit
Material
Steel
Finish
Chrome
Color
Silver

Description

. Double Post Kits consist of 2 posts and 4 wall-mounting brackets. Posts allow shelves to be easily adjusted at 1 increments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.