Zoro Homepage

Wall Sleeve With Drain Kit For Packaged Terminal Air Conditioners

  • Mfr # 293077

  • Zoro # G809146333


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Height
16 in
Width
42 in
For Use With
Packaged Terminal Air Conditioners
Depth
15 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293077
Zoro #
G809146333
UPC #
707022459778
Country of Origin
China

Dimensions

Height
16 in
Width
42 in
Depth
15 in

Details

For Use With
Packaged Terminal Air Conditioners
Color
White

Description

This intuitively designed wall sleeve kit is compatible with most Packaged Terminal Air Conditioners. The thick base is made to protect the wall and the PTAC from any damage from the weight of the unit, so you can be worry-free and enjoy the cool air. The wall sleeve helps insulate the PTAC to not only protect the exterior, but to also safeguard the interior engineering of the air conditioner. This kit does more than just protect your PTAC, it also makes installation easy with less weight to bear when lifting the unit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.