Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wardrobe Storage Cabinet, 72 in H, 36 in W, Tan

  • Mfr # 270032TN

  • Zoro # G108612874


product price: $744.99
/ea
Free Shipping & Returns

Key Features

Cabinet Style
Wardrobe
Overall Height
72 in
Overall Width
36 in
Cabinet Material
Steel
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270032TN
Zoro #
G108612874
UPC #
707022334549
Country of Origin
China

Dimensions

Overall Height
72 in
Overall Width
36 in

Details

Cabinet Style
Wardrobe
Item
Storage Cabinet
Cabinet Material
Steel
Color
Tan

Description

Durable cold rolled steel using 24 gauge steel body reinforced with a 22 gauge steel frame. The channel reinforced, box formed doors include 3-point locking mechanism with a super strong 5/16 round locking bar and nylon guides for silent operation and consistent alignment. The cabinets feature one full width fixed shelf and one full width garment rod. Top Shelf allows storage of personal items. Recessed locking handle with 2 keys for safety and security. Durable Tan powder coat finish. Ship assembled.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.