Washdown Fan, Wall Mount, 24 in Blade Dia, 115/230V, 7,200 cfm

  • Mfr # 293018

  • Zoro # G608623936


product price: $1,190.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
24 in
Voltage
115/230V
Air Flow
7,200 cfm
Includes
Safety Cable Kit: 12' Cable With 2 Camps
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293018
Zoro #
G608623936
UPC #
707022407373
Country of Origin
China

Dimensions

Blade Diameter
24 in
Width
26-3/4 in
Height
26-3/4 in
Max. Depth
26-1/2 in

Details

Voltage
115/230V
Air Flow
7,200 cfm
Item
Washdown Fan
Includes
Safety Cable Kit: 12' Cable With 2 Camps
Color
Silver
Material
Stainless Steel
Fan Mounting Location
Wall

Description

The Global Industrial; series of washdown rated wall mount fans are constructed of 304 electro polished stainless steel and are rated by the USDA and NSF for use in food zones, making them ideal solutions in a multitude of applications including kitchens, hospitals, food and beverage plants, processing facilities, and much more. The washdown rating allows these fans to operate in moist, wet, humid and corrosive environments. They are able to withstand being washed with hot water and caustic solutions without impacting performance. These fans come with a totally enclosed motor rated IP55 with a junction box for hard wiring.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.