Wave Bike Rack, Green, Below Ground Mount, 9-Bike

  • Mfr # 652779GGN

  • Zoro # G308620709


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

Length
94 in
Width
6 in
Height
36 in
Color
Green
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
652779GGN
Zoro #
G308620709
UPC #
707022339186
Country of Origin
China

Dimensions

Length
94 in
Width
6 in
Height
36 in

Details

Color
Green
Material
Steel
Type
Wave Bike Rack

Description

Use this below grade mounted style for new cement or soil.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.