Welder's Chest, Blue, 4 cu ft, 30" W x 16" D x 12" H

  • Mfr # 133725

  • Zoro # G608657917


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Overall Width
30 in
Color
Blue
Material
Steel
Features
Portable
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
133725
Zoro #
G608657917
UPC #
707022490719
Country of Origin
Mexico

Dimensions

Overall Width
30 in
Depth
16 in
Height
12 in

Details

Color
Blue
Material
Steel
Features
Portable
Item
Welder's Chest

Description

This box, equipped with piano hinges, is made of durable steel construction with arc-welded seams for seamless protection, while its powder-coat finish provides long-lasting use and resistance to corrosion and weather damage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.